Motion
7010518443 STIKIT DISC 255L,3"X NH, P220 7010518443

3M
7010518443 STIKIT DISC 255L,3"X NH, P220 7010518443

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, P220 Grit
MI ITEM #08072237
MFR #7010518443 STIKIT DISC 255L,3"X NH, P220 7010518443
Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518443 STIKIT DISC 255L,3"X NH, P220 7010518443

Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, P220 Grit
MI ITEM #08072237
MFR #7010518443 STIKIT DISC 255L,3"X NH, P220 7010518443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.10/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Method
    PSA
  • Grit Number
    P220
  • Manufacturer Upc Number
    00051125424530
  • Mounting Type
    PSA
  • UPC_NO
    00051125424530

Overview

Mfr description
7010518443 STIKIT DISC 255L,3"X NH, P220
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought