Specifications
Dimensions
- Length15 ft
- Width5/32 in
Details
- Container MaterialpH Paper
- Number of Test500
- Package Quantity10 per case
- Ph Check Range0 to 13
- Product TypesMikro Refill, PHydrion
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)