Motion
JSXFAF-06N-B-A

SMC CORP OF AMERICA
JSXFAF-06N-B-A

Pulse Valve, Direct Piping Type
Mi Item #08072676
MFR #JSXFAF-06N-B-A
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXFAF-06N-B-A

Pulse Valve, Direct Piping Type
Mi Item #08072676
MFR #JSXFAF-06N-B-A

Mfr description
JSXFAF-06N-B-A PULSE-JET VALVE
  • 10 million cycles
  • Threaded and compression fitting connection
  • Reduced air consumption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Orifice Diameter
    32 mm
  • Orifice Diameter Of Pilot Valve
    3 mm
  • Pilot Port Size
    0.2500 NPT
  • Port Size
    3/4 NPT
  • Weight
    290 g, 0.6

Details

  • Actuation
    Air Operated
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    17 Cv
  • Operating Pressure Range
    14.5 to 131 psi
  • Operating Temperature Range
    -40 to +176 °F
  • Port Gender
    Female
  • Silencer
    Without
  • Thread Standard
    NPT
  • Valve Functionality
    2-Position, Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)