Motion
JSXFAE-14N-B
Pulse Valve, Compression Fitting Type
MI ITEM #08072681
MFR #JSXFAE-14N-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulse Valve, Compression Fitting Type
MI ITEM #08072681
MFR #JSXFAE-14N-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JSXFAE-14N-B PULSE-JET VALVE
  • 10 million cycles
  • Threaded and compression fitting connection
  • Reduced air consumption
  • Increased Peak pressure

Specifications

  • Actuation
    Air Operated
  • Port Size
    1-1/2 in Tube
  • Flow Coefficient Cv Flow Factor Kv
    60 Cv
  • Valve Functionality
    2-Position, Normally Closed
  • Orifice Diameter Of Pilot Valve
    5 mm
  • Pilot Port Size
    0.2500 NPT
  • Orifice Diameter
    56 mm
  • Body Material
    Aluminum
  • Operating Pressure Range
    14.5 to 131 psi
  • Operating Temperature Range
    -40 to +176 °F
  • Weight
    1850 g
  • Tube Size
    1.5000 in
  • Silencer
    Without
  • Port Connection Type
    Compression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text