Motion
RSDQA40-25BDZ-M9BWMBPC

SMC CORP OF AMERICA
RSDQA40-25BDZ-M9BWMBPC

RSDQA40-25BDZ-M9BWMBPC
MI ITEM #08072833
MFR #RSDQA40-25BDZ-M9BWMBPC
Price$339.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40-25BDZ-M9BWMBPC

RSDQA40-25BDZ-M9BWMBPC
MI ITEM #08072833
MFR #RSDQA40-25BDZ-M9BWMBPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Absorber Type
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BDZ-M9BWMBPC
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    M8-4 Pin Connector
  • Lock Type
    Lever Type With Lock Mechanism
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Adjustable Absorber Type, Built-In Magnet, Direct Mount Switch Groove, Lock Mechanism
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Lever Type w/Lock Mechanism
  • Safety Options
    Lock Mechanism
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact

Overview

Mfr description
RSDQA40-25BDZ-M9BWMBPC CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought