Overview
Mfr description
PWM 15016547 BUSHING
Specifications
- SeriesPWM
- Manufacturer Product Page
- Outside Diameter165 mm
- Bore Diameter150 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data