Motion
PAK123-BK
Spill Pallet & Platform - 8 gal Sump Capacity, Dimensions: 3.2500 in H x 25.2500 in W x 49.2500 in
Mi Item #08073620
MFR #PAK123-BK
Price$281.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet & Platform - 8 gal Sump Capacity, Dimensions: 3.2500 in H x 25.2500 in W x 49.2500 in
Mi Item #08073620
MFR #PAK123-BK

Mfr description
PAK123-BK PIG UTILITY TRAY W/GRATE;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.81/each

Specifications

Dimensions

  • Dimensions
    3.2500 in H x 25.2500 in W x 49.2500 in
  • Height
    3.2500 in
  • Length
    49.2500 in
  • Weight
    25.5 lbs
  • Width
    25.2500 in

Details

  • Color
    Black
  • Sump Capacity
    8 gal (US)
  • Type
    Utility Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)