Specifications
Dimensions
- Weight70 g
Details
- Display Pressure Range0 to 1.0 MPa
- Gauge TypePressure Gauge
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
Overview
Mfr description
G46-4-01-SRB PRESSURE GAUGE
- Pressure gauge for clean regulator w/limit indicator
- O.D: ø42
- Back side thread
- Indication precision ±3% F.S. (full span)
- Pressure range: 0 to 1.0MPa