Specifications
Dimensions
- Inside Diameter50 mm
- Outside Diameter55 mm
- Overall Width60 mm
- Weight0.4149 lbs
Details
- Bearing MaterialPTFE
- Manufacturer Product Page
- Operating Temperature Range-328 to 482 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesPCM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)