Overview
Mfr description
H600-A-001-MR 1/2" 0.1-1.0 GPM
Specifications
- Thread StandardSAE
- Minimum Flow Rate0.1 gpm
- ActionDirect
- Maximum Flow Rate1 gpm
- Max Operating Temperature240 °F
- Operating MediumHydraulic Fluid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data