Motion
SJ2160N-5MOZ-M3

SMC CORP OF AMERICA
SJ2160N-5MOZ-M3

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Individual Wiring, Non Plug-in, 3 mm
Mi Item #08074225
MFR #SJ2160N-5MOZ-M3
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2160N-5MOZ-M3

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Individual Wiring, Non Plug-in, 3 mm
Mi Item #08074225
MFR #SJ2160N-5MOZ-M3

Mfr description
SJ2160N-5MOZ-M3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Individual Wiring
  • Flow Direction
    4-Way
  • Flow Rate
    0.08 Cv
  • For Use With Series
    SJ2000
  • Manifold Port(s)
    M3 x 0.50 mm
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Non Plug-in
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Non Plug-in
  • Seal Material
    Rubber
  • Series
    SJ
  • Solenoid Electrical Entry
    Individual Wiring
  • Solenoid Power Consumption
    0.23 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.36 dm³/(s.bar)
  • Standards Met
    RoHS
  • Unit Specification
    Individual Valve
  • Valve Series
    SJ2000
  • Wire Type
    Individual Wiring
  • Wiring Type
    Individual Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)