Motion
EP00M2
Spiral Point Tap - EP00 Series, HSS-E Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M
Mi Item #08074495
MFR #EP00M2
Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP00 Series, HSS-E Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M
Mi Item #08074495
MFR #EP00M2

Mfr description
5973413 EP006H M2 X 0.40 MM HSS-XS1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.44/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Shank Diameter
    0.1100 in, 2.80 mm
  • Thread Length  
    6 mm
  • Thread Size
    2 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS-E
  • Material Application
    Aluminum, Steel
  • Number Of Flutes  
    2
  • Series
    EP00
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)