Motion
8010003
Gorilla Heavy Duty Construction Adhesive, 9oz
MI ITEM #08074512
MFR #8010003
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Heavy Duty Construction Adhesive, 9oz
MI ITEM #08074512
MFR #8010003

Mfr description
8010003 GORILLA CONSTRUCTION ADHESIVE
  • All Weather – Indoor & Outdoor use
  • Fast Grab – Holds in 30 seconds
  • Paintable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.18/each

Specifications

Dimensions

  • Container Size
    9 oz
  • Shear Strength
    370 psi
  • Specific Gravity
    1.6

Details

  • Adhesive Material
    Hybrid Adhesive
  • Application Temperature Range
    40° to 100°F, best above 50 °F
  • Base Type
    Hybrid Adhesive
  • Chemical Base
    Hybrid Adhesive
  • Color
    White
  • Container Type
    Cartridge
  • Cure Time
    24 hr
  • Fixture Time
    10 minutes
  • Full Cure
    24 hr
  • Material Comp
    Subfloor & Decks, Trim & Paneling, Bath Surrounds, Landscaping, Mirrors, Foamboard, Granite & Marble
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Standards Met
    AFG-01 ASTM D-3498 ASTM C-557
  • UPC_NO
    052427801005
  • Work Time
    10 minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)