Motion
FT1380-200-M420

DANFOSS AEROQUIP LLC
FT1380-200-M420

Aeroquip (Eaton) FT1380 Series Die Cage Assembly - Crimp Dies
MI ITEM #08074565
MFR #FT1380-200-M420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FT1380-200-M420

Aeroquip (Eaton) FT1380 Series Die Cage Assembly - Crimp Dies
MI ITEM #08074565
MFR #FT1380-200-M420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    6.25 lb
  • Weight
    6.10 lb

Details

  • Accessory Type
    Die Cage
  • Additional Details
    FC Assembly Equipment Accessories
  • Manufacturer Catalog Number
    FT1380-200-M420
  • Manufacturer Compatibility
    -16
  • Manufacturer Upc Number
    639789339683
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Crimp Dies
  • Type
    Crimp Dies
  • UPC_NO
    639789339683

Overview

Mfr description
FT1380-200-M420
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought