Motion
SUCFBL204-12C0FG1

NTN
SUCFBL204-12C0FG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08074711
MFR #SUCFBL204-12C0FG1
Price$303.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFBL204-12C0FG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08074711
MFR #SUCFBL204-12C0FG1

Mfr description
SUCFBL204-12C0FG1 3 BOLT FLANGE
  • Food-grade solid lubricant (NSF H1 registered) provides permanent bearing lubrication by protecting bearings from washout and preventing undesired grease leakage into food
  • 100% stainless steel bearings are corrosion-resistant and require no coating, eliminating the potential of flaked coatings contaminating end product
  • Silicone seal and flinger combination creates a water-resistant barrier to help prevent contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5000 in
  • Bore Diameter  
    3/4 in

Details

  • Bearing Material
    Polymer
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253056010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)