Motion
SUCTBL204-12C0FG1

NTN
SUCTBL204-12C0FG1

Sentinel Series Pillow Block Ball Bearing Unit - 3/4 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #08074716
MFR #SUCTBL204-12C0FG1
List Price$348.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL204-12C0FG1

Sentinel Series Pillow Block Ball Bearing Unit - 3/4 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #08074716
MFR #SUCTBL204-12C0FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.25/each for your price

Overview

Mfr description
SUCTBL204-12C0FG1 TAPPED BASE PILLOW BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.3100 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.6000 in
  • Overall Length
    2.8700 in
  • Base Width
    1.3600 in
  • Bolt Size
    0.3750 in
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • End Type
    Open
  • Replacement Bearing
    SUC204-12FG1
  • Insert Bearing Type
    Ball Bearing
  • UPC_NO
    4550253055303
  • Manufacturer Upc Number
    4547359906868
  • Weight
    0.6 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text