Motion
SUCTBL204-12CCFG1

NTN
SUCTBL204-12CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08074717
MFR #SUCTBL204-12CCFG1
Price$343.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL204-12CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08074717
MFR #SUCTBL204-12CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.3600 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.6000 in
  • Overall Length
    2.8700 in
  • Weight
    0.6 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Manufacturer Upc Number
    4547359906318
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC204-12FG1
  • UPC_NO
    4550253055532

Overview

Mfr description
SUCTBL204-12CCFG1 TAPPED BASE PILLOW BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought