Motion
SS23Q50R56

DODGE
SS23Q50R56

Washdown Duty Enclosed Gearing Right Angle Reducer - 50:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #08074726
MFR #SS23Q50R56
Price$4,208.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS23Q50R56

Washdown Duty Enclosed Gearing Right Angle Reducer - 50:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
Mi Item #08074726
MFR #SS23Q50R56

Mfr description
SS23Q50R56 ULTRA KLEEN REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,208.24/each

Specifications

Dimensions

  • Bore Diameter
    1.1880 in
  • Case Size
    23
  • Center Distance
    2.31 in
  • Length
    0.8800 in, 22.35 mm
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1182 lbf;168.234 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    50:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Weight
    50 lbs, 22.68 kg
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.1900 hp, Output 0.8300 hp
  • Horsepower Rating Normal Duty
    Output 0.66 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS23Q50R56
  • Manufacturer Upc Number
    782477050732
  • Max Input Horsepower
    1.770 hp
  • Output
    Solid
  • Output Bore Type
    Hollow Alternate
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    23SBASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.42 horsepower
  • Torque Rating (in-lb)
    Output 1182 inch pound (pound inch)
  • UPC_NO
    782477048012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)