Motion
MU36211XXL

MCR SAFETY
MU36211XXL

Work & General Purpose Glove - XXL or Size 11 Size, Gauntlet Cuff, Goatskin Leather Material
Mi Item #08074751
MFR #MU36211XXL
Price$62.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU36211XXL

Work & General Purpose Glove - XXL or Size 11 Size, Gauntlet Cuff, Goatskin Leather Material
Mi Item #08074751
MFR #MU36211XXL

Mfr description
MU36211 XXL MUSTANG GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.37/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    12.0000 in, 30.48 cm
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Double Palm, Fleece Lined, 0, Sewn with Kevlar, Wing Thumb, Shirred elastic back
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Electrical Industry, Utility Field Work
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A2
  • Description
    Mustang Utility Leather Work Gloves Premium A Grade Grain Goatskin Double Palm Fleece Lined with a Waterproof / Windproof Bladder Sewn with Kevlar
  • Description Keyword
    Leather Work Gloves
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Hand Type
    Pair
  • Includes
    Polybagged By The Pair
  • Industry Use
    Electrical Industry, Utility Field Work
  • Insulated
    Yes
  • Liner Material
    Fleece
  • Lining Material
    Fleece
  • Manufacturer Catalog Number
    MU36211XXL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    Mustang
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Cold, Water, Wind
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM F1060 - 18
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)