Motion
MXQ8A-30ZB3
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #08074757
MFR #MXQ8A-30ZB3
Price$430.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #08074757
MFR #MXQ8A-30ZB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$430.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Standard Double Ported
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Metal Stopper w/Bumper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    A-30ZB3
  • Guide Type
    Linear
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Axial Piping, Bumper, Extension, Metal Stopper W
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Dual Rod
  • Safety Options
    End lock option
  • Series
    MXQ-Z
  • Special Applications
    Vertical applications
  • Stroke Adjuster Type
    Metal Stopper w/Bumper
  • Style
    Standard
  • Type
    Guide Cylinder

Overview

Mfr description
MXQ8A-30ZB3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought