Motion
E40B17H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #08074846
MFR #E40B17H
Price$150.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #08074846
MFR #E40B17H

Mfr description
E40B17H SPK ROLLER TRIPLE B
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.12/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    2.3975 in
  • Hub Outside Diameter
    2.1250 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1.4375 in
  • Outside Diameter
    2.9750 in
  • Pitch Diameter
    2.7211 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    2.975 in
  • Storage Dimension Width
    2.975 in
  • Tooth Thickness
    0.2750 in
  • Weight
    2.37 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007632
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)