Motion
CJ2KB10-60SRZ

SMC CORP OF AMERICA
CJ2KB10-60SRZ

C(D)J2K-Z, Air Cylinder, Non-rotating, Single Acting, Spring Return/Extend
MI ITEM #08074935
MFR #CJ2KB10-60SRZ
Price$19.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJ2KB10-60SRZ

C(D)J2K-Z, Air Cylinder, Non-rotating, Single Acting, Spring Return/Extend
MI ITEM #08074935
MFR #CJ2KB10-60SRZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.66/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    60 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CJ2KB10-60SRZ
  • Non-rotating, Single Acting, Single Rod
  • Bore sizes: 10 & 16 (mm)
  • Strokes from 15mm through 150mm
  • Mounts: variety of mounting options
  • Variety of switches and lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought