Motion
AW60-N06CE-2Z-B

SMC CORP OF AMERICA
AW60-N06CE-2Z-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
Mi Item #08075080
MFR #AW60-N06CE-2Z-B
Price$180.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-N06CE-2Z-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
Mi Item #08075080
MFR #AW60-N06CE-2Z-B

Mfr description
AW60-N06CE-2Z-B FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.05/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    3/4
  • Weight
    2.05 kg

Details

  • Port Thread Standard
    NPT
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)