Motion
CDA2T63TN-400JZ

SMC CORP OF AMERICA
CDA2T63TN-400JZ

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #08075358
MFR #CDA2T63TN-400JZ
Price$275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2T63TN-400JZ

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
Mi Item #08075358
MFR #CDA2T63TN-400JZ

Mfr description
CDA2T63TN-400JZ
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.10/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in
  • Stroke
    400 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Nylon Tarpaulin
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Nylon Tarpaulin
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Centre Trunnion
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Magnetic Piston, Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Nylon Tarpaulin
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)