Motion
TA820Z
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 20 mm Width, Open
MI ITEM #08075463
MFR #TA820Z
Your Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 20 mm Width, Open
MI ITEM #08075463
MFR #TA820Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.70/each(List $22.65)

Overview

Mfr description
TA820Z
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    8340 N
  • Static Load Capacity
    8920 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA820Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA820Z Needle Roller Bearing with an open closure type offers an 8 mm bore diameter, 15 mm outside diameter, 20 mm overall width, and weighs 0.03 lb, making it ideal for light industrial machinery, precision instruments, and compact drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text