Motion
OP1013ID

RADIANS INC.
OP1013ID

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #08075615
MFR #OP1013ID
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
OP1013ID

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #08075615
MFR #OP1013ID

Mfr description
OP1013ID GLASSES CLEAR IQ AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog Anti Scratch;Frame Color: Black;Lens Color: Clear;Compliance: ANSI Z87.1;UV Protection: 99.9%;Weight: 0.0594 lbs;Case Quantity: 50
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, EN 166
  • Comfort Features
    Adjustable Rubber Nosepiece, Lightweight Frame, Rubber Temples
  • Description
    Clear IQ Lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    OP1013ID
  • Noisepiece Type
    Adjustable Rubber
  • Product Line
    Optima IQ
  • Series
    Optima IQ
  • Specialty Features
    Anti Fog, Dielectric, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Dual Mold Rubber
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)