Motion
SF-225AN16POMB

SAFARI BELTING
SF-225AN16POMB

SF-225AN16POMB Series 225 (2" Pitch) Flat Top 16" Wide 1' Long POM Blue ..Rod Material: PE No
MI ITEM #08075672
MFR #SF-225AN16POMB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN16POMB

SF-225AN16POMB Series 225 (2" Pitch) Flat Top 16" Wide 1' Long POM Blue ..Rod Material: PE No
MI ITEM #08075672
MFR #SF-225AN16POMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Width
    15.81

Details

  • Color
    Blue
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225AN16POMB
  • Product Types
    Flat Top Belting

Overview

Mfr description
SF-225A-N 16" POMB (IP-S800FTBAC-16)BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought