Motion
1354-5
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Blue
Mi Item #08075683
MFR #1354-5
Price$30.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Blue
Mi Item #08075683
MFR #1354-5

Mfr description
1354 -5 COLD L PROTECTION GLVS, HEATRAC
  • Pigskin palm provides great durability for heavy duty work applications
  • Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity
  • 140gm palm / 180gm back Heatrac® micro-fiber insulation for ultimate warmth & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.41/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Pigskin palm provides great durability for heavy duty work applications
  • Construction Description
    Cut-and-Sewn
  • Description
    Pigskin Leather Palm Glove with Polyester Back and Heatrac® Insulation
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced, Leather Reinforcement
  • Protection Type
    Cold Weather and Insulated
  • Series
    1354
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)