Motion
174659.00
AC Drive -
Mi Item #08075800
MFR #174659.00
Price$1,493.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #08075800
MFR #174659.00

Mfr description
174659.00 FREQUENCY DRIVE
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 230 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,493.54/each

Specifications

Dimensions

  • Weight
    7.10 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    NEMA 4
  • Enclosure Type
    NEMA 4
  • Horsepower Rating Normal Duty
    3 hp
  • Manufacturer Upc Number
    691720101100
  • Output Current Normal Duty
    7 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720101100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)