Motion
D06B15
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 15 Teeth, Steel Material
Mi Item #08076148
MFR #D06B15
Price$73.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 15 Teeth, Steel Material
Mi Item #08076148
MFR #D06B15

Mfr description
D06B15 X 18MM BORE METRIC SPROCKET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.53/each

Specifications

Dimensions

  • Caliper Diameter
    39.463 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Outside Diameter
    34 mm
  • Length Through Bore
    1.1810 in
  • Maximum Bore Diameter
    24 mm
  • Outside Diameter
    51.369 mm
  • Pitch Diameter
    1.8036 in
  • Root Diameter
    39.463 mm
  • Storage Dimension Height
    1.181 mm
  • Storage Dimension Length
    2.022 mm
  • Storage Dimension Width
    2.022 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    15 mm
  • Weight
    .64 lbs
  • Width Across Teeth Rows
    0.6025 in

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number
    06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-2 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950396149
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)