Motion
95 62 160

KNIPEX
95 62 160

6 1/4" Wire Rope Shears
Mi Item #08076176
MFR #95 62 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 62 160

6 1/4" Wire Rope Shears
Mi Item #08076176
MFR #95 62 160

Mfr description
95 62 160 WIRE ROPE CUTTER
  • This wire rope cutter offers powerful cutting in a compact size.
  • High transmission joint design makes cutting 20 % easier.
  • Box joint design for greater stability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 5/8 in.
  • Single Part Width
    6 5/8 in.
  • Tool Weight
    0.386 lbs.
  • Tool Width
    2 3/8 in.
  • Weight
    0.386
  • Width
    2 3/8 in.

Details

  • Blade Finish
    Burnished
  • Blade Material
    Burnished
  • Body Material
    Ball Bearing Steel
  • Color
    Red/Blue
  • Cutting Capacity
    3/16 in.
  • Description
    Wire Rope Shears
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023409
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221023409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)