Motion
17785
Leather Palm Impact Glove - XL or Size 10, Leather, Black
Mi Item #08076484
MFR #17785
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Impact Glove - XL or Size 10, Leather, Black
Mi Item #08076484
MFR #17785

Mfr description
901 HALF-FINGER LEATHER IMPACT GLOVES,
  • Half-Finger Leather Impact Gloves: Segmented foam palm padding in key areas reduces shock and impact; genuine leather construction for natural feel and flex.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    4.25 in
  • Weight
    0.3 lb

Details

  • Color
    Black
  • Description
    901 XL Black Half-Finger Leather Impact Gloves
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Gloves
  • Series
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)