Motion
NK47X57X28.7/4S

NTN
NK47X57X28.7/4S

Needle Roller Bearing - 47 mm Bore, 57 mm OD, 28.700 mm Width, Open
Mi Item #08076603
MFR #NK47X57X28.7/4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK47X57X28.7/4S

Needle Roller Bearing - 47 mm Bore, 57 mm OD, 28.700 mm Width, Open
Mi Item #08076603
MFR #NK47X57X28.7/4S

Mfr description
NK47X57X28.7/4S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    1.1299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.306 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK47X57X28.7/4S Needle Roller Bearing features a 47 mm bore diameter, 57 mm outside diameter, 1.1299 in overall width, open closure type, and a weight of 0.306 lbs, making it suitable for demanding equipment.
  • Manufacturer Upc Number
    4547359863239
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7650 lbf
  • Radial Static Load Capacity
    15500 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359863239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)