Motion
FGMM32X125N

FABCO-AIR INC
FGMM32X125N

32 mm Bore, 125 mm Stroke
MI ITEM #08077261
MFR #FGMM32X125N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FGMM32X125N

32 mm Bore, 125 mm Stroke
MI ITEM #08077261
MFR #FGMM32X125N

Mfr description
FGMM32X125N CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke
    125 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Top / Rear / Bottom T-Slot / Tapped Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    FGM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)