Motion
SG-375-S

ANSELL
SG-375-S

Diposable Extra-thick Latex Medical Exam Glove - Small Size, Latex, Blue Color
Mi Item #08077974
MFR #SG-375-S
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
SG-375-S

Diposable Extra-thick Latex Medical Exam Glove - Small Size, Latex, Blue Color
Mi Item #08077974
MFR #SG-375-S

Mfr description
SG-375-S MICROFLEX SG-375 SAFEGRIP SIZE
  • Three times thicker than standard latex gloves to prevent rips, snags and tears
  • Soft, elastic fit and feel
  • Textured fingertips provide secure grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Finger Thickness
    14.2 mil
  • Glove Size
    Small
  • Palm Thickness - Imperial
    11 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Blue
  • Food Grade
    Food Grade
  • Latex Free
    No
  • Material
    Latex
  • Product Types
    Diposable Extra-Thick Latex Medical Exam Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)