Motion
BSB3572-SU-XL

FAG (SCHAEFFLER)
BSB3572-SU-XL

Angular Contact Bearing - Without Snap Ring
Mi Item #08078140
MFR #BSB3572-SU-XL
Price$693.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
BSB3572-SU-XL

Angular Contact Bearing - Without Snap Ring
Mi Item #08078140
MFR #BSB3572-SU-XL

Mfr description
BSB3572-SU-XL ANGULAR CONTACT THRUST
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$693.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)