Motion
GE280-DO-2RS-A-C3

INA (SCHAEFFLER)
GE280-DO-2RS-A-C3

Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm, 6.1020 in Inner Ring Width, High Performance Grade
Mi Item #08078160
MFR #GE280-DO-2RS-A-C3
Price$11,671.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE280-DO-2RS-A-C3

Spherical Plain Bearing - 280 mm Bore, 400 mm OD, 155 mm, 6.1020 in Inner Ring Width, High Performance Grade
Mi Item #08078160
MFR #GE280-DO-2RS-A-C3

Mfr description
GE280-DO-2RS-A-C3 SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,671.79/each

Specifications

Dimensions

  • Ball Diameter
    13.7800 in, 350 mm
  • Bore Diameter  
    280 mm
  • Inner Ring Width  
    6.1020 in, 155 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    120 mm | 4.7240 in
  • Outside Diameter  
    400 mm
  • Overall Width
    120 mm
  • Weight
    141.757 lbs

Details

  • Additional Details
    C3 Clearance | Steel on Steel | Sliding Contact Surface | Phosphate Coated
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Maintenance
  • Manufacturer Catalog Number
    GE280-DO-2RS-C3
  • Operating Temperature Range
    -30 to 130 °C, -22 to 266 °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    4640000 N, 1043113 lbf
  • Radial Static Load Capacity
    17900000 N, 4024079 lbf
  • Series
    GE
  • Standards Met
    DIN ISO 12240-1
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)