Specifications
Dimensions
- Inlet Outlet Port Sizes1 in
- Weight26 lbs
Details
- Air Exhaust3/8 NPT
- Air Inlet1/4 NPT
- Average Displacement0.080 gal
- Ball MaterialSantoprene®
- Center Section MaterialPolypropylene
- Check Seat MaterialPolypropylene
- Description Keyword1 in Combo NPT & ANSI/DIN Flange Ports
- Diaphragm MaterialSantoprene®
- Duty TypeContinuous
- Hardware MaterialStainless Steel
- Inlet Outlet Port TypeANSI/DIN Flange, NPT
- Max Pressure120 psi
- Max Solids1/4 in Dia.
- Maximum Flow Rate41 gpm
- O Ring MaterialEPDM
- PortingSuction Right / Discharge Right
- Suction LiftDry - 15.00 ft, Wet - 26.00 ft
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignNon-Metallic Bolted
- Wet End Repair KitAWE-100-SSPE-P
- Wetted MaterialsPolypropylene
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)