Motion
D2450-RPP14-40

MEGADYNE
D2450-RPP14-40

RPP, 14 mm Pitch, 2450 mm Pitch Length, 40 mm Width, 175 Teeth, Chloroprene Material
MI ITEM #08078517
MFR #D2450-RPP14-40
Price$1,376.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D2450-RPP14-40

RPP, 14 mm Pitch, 2450 mm Pitch Length, 40 mm Width, 175 Teeth, Chloroprene Material
MI ITEM #08078517
MFR #D2450-RPP14-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,376.50/each

Specifications

Dimensions

  • Overall Length
    2450 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    2450 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    175

Overview

Mfr description
D2450-RPP14-40 DOUBLE SIDED RPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought