Motion
HPVA-150
Cam Follower - 190 mm Roller Dia, 70 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #08078559
MFR #HPVA-150
Price$1,767.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 190 mm Roller Dia, 70 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #08078559
MFR #HPVA-150

Mfr description
HPVA-150 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.59/each

Specifications

Dimensions

  • Roller Diameter  
    190 mm
  • Roller Width  
    70 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009625900
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)