Motion
13B260
6" KNOT TWIST BENCH GRINDING BRUSH
Mi Item #08078634
MFR #13B260
Price$72.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" KNOT TWIST BENCH GRINDING BRUSH
Mi Item #08078634
MFR #13B260

Mfr description
13B260 - 6" BENCH GRINDER WIRE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.31/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    6 in
  • Overall Length
    6.3 in
  • Trim Length
    1.1811 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Manufacturer Stock Number
    13B260
  • Manufacturer Upc Number
    662980545836
  • Max Rpm
    9000 rpm
  • Mount Type
    Reducer Bushing
  • Product Type
    Disc Brushes
  • Specification
    For Removal & Deburring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)