Motion
83135
3.7 Volts, 500 Lumens, Cordless Work Light Black & Orange, 3 hr on High Setting, 6 hr on Low Setting Run Time
MI ITEM #08078853
MFR #83135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.7 Volts, 500 Lumens, Cordless Work Light Black & Orange, 3 hr on High Setting, 6 hr on Low Setting Run Time
MI ITEM #08078853
MFR #83135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83135 FLEX HEAD RECH. WORK LIGHT 12.5

Specifications

  • Voltage
    3.7 volts
  • Special Item Information
    360° Range of Pivot
  • Run Time
    3 Hrs on High Setting, 6 Hrs on Low Setting
  • PSC Code
    6210
  • Lumens
    500
  • Color
    Black & Orange
  • UPC_NO
    099575831355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text