Motion
149173

BRADY
149173

Group Lockout Boxe - Portable, Wall Mount, Plastic Material, 12 Max Padlocks
MI ITEM #08078878
MFR #149173
Price$76.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
149173

Group Lockout Boxe - Portable, Wall Mount, Plastic Material, 12 Max Padlocks
MI ITEM #08078878
MFR #149173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.91/each

Specifications

Dimensions

  • Depth
    2.7430 in
  • Height
    5.8460 in
  • Maximum Shackle Diameter
    0.2500 in
  • Overall Width
    3.9500 in
  • Width
    3.9500 in

Details

  • Body Material
    Plastic
  • Color
    Red
  • Finish Coating
    Nylon
  • Handle Material
    Plastic
  • Max Number Of Padlocks
    12
  • Mounting
    Portable, Wall Mount

Overview

Mfr description
149173 LOCK BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought