Motion
MXQ16A-75ZS
MXQ16A-75ZS
MI ITEM #08079117
MFR #MXQ16A-75ZS
Price$502.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ16A-75ZS
MI ITEM #08079117
MFR #MXQ16A-75ZS

Mfr description
MXQ16A-75ZS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Metal Stopper w/Bumper
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Shorter Overall Length
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Metal Stopper w/Bumper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    A-75ZS
  • Guide Type
    Recirculating Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Bumper, Metal Stopper W, Retraction Adjuster, Shorter Overall Length
  • Piping Type
    Double Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Dual Rod
  • Safety Options
    End lock option
  • Series
    MXQ-Z
  • Special Applications
    Precision positioning
  • Stroke Adjuster Type
    Metal Stopper w/Bumper
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)