Motion
EE3802NFX10

LIFT-ALL
EE3802NFX10

2" X 10 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #08079260
MFR #EE3802NFX10
Price$91.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3802NFX10

2" X 10 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #08079260
MFR #EE3802NFX10

Mfr description
EE3802NFX10 2"X10' 3PLY EYE & EYE SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.46/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    4.083 lbs
  • Width
    2 in

Details

  • Choker Capacity
    6600 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886934316
  • Material
    NYLON
  • Nominal Break Strength
    8800 lbs
  • Plies
    3
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886934316
  • Vertical Capacity 90
    8800 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)