Motion
MUWB40-15DZ
MUWB40-15DZ
Mi Item #08079274
MFR #MUWB40-15DZ
Price$165.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MUWB40-15DZ
Mi Item #08079274
MFR #MUWB40-15DZ

Mfr description
MUWB40-15DZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.98/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod Size / Thread
    Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Series
    MU-Z
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    DZ
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Mounting Groove, Double Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    MU-Z
  • Type
    Plate Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)