Motion
NPTR-4.00A

PCI
NPTR-4.00A

Plain Track Roller - NPTR Series, 4.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #08079843
MFR #NPTR-4.00A
Price$279.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTR-4.00A

Plain Track Roller - NPTR Series, 4.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #08079843
MFR #NPTR-4.00A

Mfr description
NPTR-4.00A
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.33/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    4.0000 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Weight
    3.44 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    8000 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    5040 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    NPTR
  • Stud Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)