Specifications
Details
- Ambient Temperature Range-10 to 60 °C ; 14 to 140 °F
- Body MaterialStainless Steel
- MaterialStainless Steel
- Response Time500 ms
- Seal MaterialPTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)