Motion
CS1F200-180-XC3ADC4

SMC CORP OF AMERICA
CS1F200-180-XC3ADC4

CS1F200-180-XC3ADC4
Mi Item #08079880
MFR #CS1F200-180-XC3ADC4
Price$1,233.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1F200-180-XC3ADC4

CS1F200-180-XC3ADC4
Mi Item #08079880
MFR #CS1F200-180-XC3ADC4

Mfr description
CS1F200-180-XC3ADC4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.03/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)