Motion
NCA1X600-1000-XC3BAFETAT

SMC CORP OF AMERICA
NCA1X600-1000-XC3BAFETAT

NCA1X600-1000-XC3BAFETAT
Mi Item #08080005
MFR #NCA1X600-1000-XC3BAFETAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X600-1000-XC3BAFETAT

NCA1X600-1000-XC3BAFETAT
Mi Item #08080005
MFR #NCA1X600-1000-XC3BAFETAT

Mfr description
NCA1X600-1000-XC3BAFETAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)